missing translation for 'onlineSavingsMsg'
Learn More

Brady™ Blank Ribbon Core

Collects and spools ribbon around an empty core. Brady™ Blank Ribbon Cores is compatible with BBP12 and BBP11 label printers.

Brand:  Brady™ 622201

9.98 GBP valid until 2024-07-31
Use promo code "21674" to get your promotional price.



Code : NEW

Additional Details : Weight : 0.11300kg

Product Code. 11599923

  • £10.50 / 1 box
Estimated Shipment: 16-07-2024
to see stock.
Add to basket

Description

Description

  • For use with BBP12 and BBP11 label printers
  • Supplied 5 to a box
  • Core diameter: 12.70mm
Specifications

Specifications

Blank Ribbon Core - 12.70 mm diam
12.70 mm
5/Pk.
BBP11 Label Printer, BBP12 Label Printer
Blank Ribbon Core - 12.70 mm diam
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers