missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Bollé Safety BLAST Clear Safety Goggles
13.34 GBP valid until 2024-12-31
Use promo code "23287" to get your promotional price.
Use promo code "23287" to get your promotional price.
Click to view available options
Color: Clear
Description
- Clear lens.
- Technology approved for continuous wear and certified with perfect optical quality.
- Anti-scratch coating.
- Anti-fog coating.
- 99.9% UVA/UVB protection.
- Breathable foam padding.
- All-round vision.
- Ball-pivot.
- Adjustable strap.
- Overflow chute for liquids.
- Fits over prescription glasses.
- Compatible with half-mask respirator.
- Can be used as a face shield with visor accessory.
- Lens and frame protection from medium energy impact, resists a 6mm, 0.86g ball at 120m/s.
- Lens and frame protection from high speed particles at extreme temperatures.
- Frame protection against everyday risks including dropping the protective eyewear onto the ground,ageing by light exposure, exposure to heat or corrosion.
- Frame protection against droplets, splashes, molten metal and hot solids.
- CE European standards certificate available.
Specifications
Certifications/Compliance | CE European standards certificate available. |
Lens Coating | Anti-fog, Scratch-resistant |
Lens Tint | Clear |
Product Type | Safety Goggles |
Frame Color | Blue, Black |
No. per Pack | 1 Ea. |
Material | Polycarbonate |
Frame Material | TPR |
UV Protection | Yes |
missing translation for 'provideContentCorrection'
missing translation for 'productTitle'