Learn More
BRAND™ Blaubrand™ Borosilicate Glass Class A USP Volumetric Flask with Glass Stopper
Manufactured from Class A Borosilicate Glass and complies with DIN EN ISO 1042 standards.Blaubrand™ Borosilicate Glass Class A USP Volumetric Flask with Glass Stopper includes USP batch certificate. USP individual certificate available upon request. DE-M Marking provides easy volume check.
Brand: BRAND™ 36975
Code : NEW
Additional Details : Weight : 0.05670kg
Description
- Manufactured from Class A Borosilicate Glass.
- Complies with DIN EN ISO 1042 standards.
- Calibrated to contain. (TC, In.)
- Glass stopper included.
- DE-M Marking provides easy volume check.
- Includes USP batch certificate. USP individual certificate available upon request.
Specifications
Calibrated To Contain | |
Glass | |
20 mL | |
±0.02 mL USP | |
A |
DIN EN ISO 1042, USP batch certificate, USP individual certificate upon request. | |
Clear | |
Borosilicate Glass | |
2 Piece | |
10/19 |