Learn More
Brand™ Blaubrand™ Amber Borosilicate Glass Class A Volumetric Flask
Manufactured from Amber Borosilicate Glass and complies with DIN EN ISO 1042 standards. BRAND™ Blaubrand™ Amber Borosilicate Glass Class A Volumetric Flask includes a polypropylene stopper, but is interchangeable with amber glass stopper. The dark flask protects against deterioration of light-sensitive liquids. Also includes batch number and certificate. USP individual- and USP batch certificate are also available by request.
Brand: Brand™ 37411
67.26 GBP valid until 2024-12-31
Use promo code "21985" to get your promotional price.
Description
- Manufactured from Amber Borosilicate Glass.
- Complies with DIN EN ISO 1042 standards.
- Calibrated to contain (TC, In.)
- The dark glass protects against deterioration of light-sensitive liquids.
- Includes polypropylene stopper, but is interchangeable with amber glass stopper.
- Batch number and certificate included. USP individual- and USP batch certificate are also available by request.
Specifications
Calibrated To Contain | |
Polypropylene | |
1000 mL | |
±0.4 mL | |
2 Piece | |
A |
DIN EN ISO 1042. DAkkS calibration and USP certificates upon request. | |
Amber | |
Borosilicate Glass | |
Narrow | |
±0.4 mL | |
24/29 |
Your input is important to us. Please complete this form to provide feedback related to the content on this product.