missing translation for 'onlineSavingsMsg'
Learn More

Brand™ Blaubrand™ Amber Borosilicate Glass Class A Volumetric Flask

Manufactured from Amber Borosilicate Glass and complies with DIN EN ISO 1042 standards. BRAND™ Blaubrand™ Amber Borosilicate Glass Class A Volumetric Flask includes a polypropylene stopper, but is interchangeable with amber glass stopper. The dark flask protects against deterioration of light-sensitive liquids. Also includes batch number and certificate. USP individual- and USP batch certificate are also available by request.

Brand:  Brand™ 37402

51.12 GBP valid until 2024-12-31
Use promo code "21985" to get your promotional price.


 View more versions of this product

Product Code. 11843192

  • £73.15 / Pack of 2
Estimated Shipment: 04-02-2025
to see stock.
Explore more special offers
Add to basket
This item is not returnable. View return policy

Description

Description

  • Manufactured from Amber Borosilicate Glass.
  • Complies with DIN EN ISO 1042 standards.
  • Calibrated to contain (TC, In.)
  • The dark glass protects against deterioration of light-sensitive liquids.
  • Includes polypropylene stopper, but is interchangeable with amber glass stopper.
  • Batch number and certificate included. USP individual- and USP batch certificate are also available by request.
TRUSTED_SUSTAINABILITY
Specifications

Specifications

Calibrated To Contain
Polypropylene
10 mL
±0.04 mL
2 Piece
A
DIN EN ISO 1042. DAkkS calibration certificate upon request.
Amber
Borosilicate Glass
Wide
±0.04 mL
10/19
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers

Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.