Learn More
Brand™ Blaubrand™ Trapezoidal Volumetric Flask with Polypropylene Stopper
Manufactured from Borosilicate Glass and complies with DIN EN ISO 1042 standards. BRAND™ Blaubrand™ Trapezoidal Volumetric Flask with Polypropylene Stopper prevents tipping and provides stability with flat surface.
Brand: Brand™ 36402
35.02 GBP valid until 2024-09-17
Use promo code "21690" to get your promotional price.
Code : 03
Additional Details : Weight : 0.02790kg
Description
- Manufactured from Borosilicate Glass.
- Complies with DIN EN ISO 1042 standards.
- Calibrated to contain (TC, In.)
- Includes batch number and batch certificate.
- DAkkS calibration certificate available upon request.
- Flat surface prevents tipping and provides stability.
- Includes polypropylene stopper.
Specifications
Calibrated To Contain | |
Polypropylene | |
2 mL | |
±0.025 mL | |
±0.025 mL | |
A | |
7/16 |
DIN EN ISO 1042, USP and DAkkS calibration certificates available upon request. | |
Clear | |
Borosilicate Glass | |
2 Piece | |
Yes | |
Trapezoidal |