missing translation for 'onlineSavingsMsg'
Learn More

Brand™ Blaubrand™ Trapezoidal Volumetric Flask with Polypropylene Stopper

Manufactured from Borosilicate Glass and complies with DIN EN ISO 1042 standards. BRAND™ Blaubrand™ Trapezoidal Volumetric Flask with Polypropylene Stopper prevents tipping and provides stability with flat surface.

Brand:  Brand™ 36408

 View more versions of this product

Product Code. 11878341

  • £44.25 / Pack of 2
Estimated Shipment: 31-12-2024
to see stock.
Explore more special offers
Add to basket
This item is not returnable. View return policy

Description

Description

  • Manufactured from Borosilicate Glass.
  • Complies with DIN EN ISO 1042 standards.
  • Calibrated to contain (TC, In.)
  • Includes batch number and batch certificate.
  • DAkkS calibration certificate available upon request.
  • Flat surface prevents tipping and provides stability.
  • Includes polypropylene stopper.
TRUSTED_SUSTAINABILITY
Specifications

Specifications

Calibrated To Contain
Polypropylene
50 mL
±0.06 mL
±0.06 mL
A
12/21
DIN EN ISO 1042, USP and DAkkS calibration certificates available upon request.
Clear
Borosilicate Glass
2 Piece
Yes
Trapezoidal
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers