missing translation for 'onlineSavingsMsg'
Learn More
Learn More
BRAND™ BLAUBRAND™ Amber Borosilicate Glass Class A Volumetric Flask with Glass Stopper
Shop All Brand Products
Click to view available options
Capacity (Metric):
5 mL
10 mL
20 mL
25 mL
50 mL
100 mL
200 mL
250 mL
500 mL
1000 mL
Closure Size:
10/19
12/21
14/23
19/26
24/29
Neck Style:
Narrow
Wide
Limit of Error:
±0.04 mL
±0.06 mL
±0.10 mL
±0.15 mL
±0.25 mL
±0.4 mL
Unit Size:
Each
Pack of 2
Description
- Manufactured from Amber Borosilicate Glass
- Complies with DIN EN ISO 1042 standards.
- Calibrated to contain (TC, In.)
- Includes amber glass stopper, interchangeable with polypropylene stopper.
- Dark amber flask protects light-sensitive liquids from deterioration.
- Batch number and certificate enclosed with packing.
- DakkS calibration certificate available upon request.
Specifications
Specifications
| Calibration | Calibrated To Contain |
| Certifications/Compliance | DIN EN ISO 1042. DAkkS calibration certificate upon request. |
| Closure Material | Glass |
| Color | Amber |
| Capacity (Metric) | 5 mL |
| Material | Borosilicate Glass |
| Limit of Error | ±0.04 mL |
| Neck Style | Wide |
| No. per Case | 1 Piece |
| Tolerance | ±0.04 mL |
| Show More |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction