missing translation for 'onlineSavingsMsg'
Learn More

BRAND™ BLAUBRAND™ Amber Borosilicate Glass Class A Volumetric Flask with Glass Stopper

Manufactured from Amber Borosilicate Glass and compllies with DIN EN ISO 1042 standards. BRAND™ Blaubrand™ Amber Borosilicate Glass Class A Volumetric Flask with Glass Stopper protects light-sensitive liquids from deterioration.Batch number and certificate enclosed with packing. DakkS calibration certificate available upon request.

Brand:  BRAND™ 37445

59.60 GBP valid until 2024-12-31
Use promo code "21985" to get your promotional price.


 View more versions of this product

Product Code. 11653209

  • £76.15 / Pack of 2
Estimated Shipment: 17-01-2025
to see stock.
Explore more special offers
Add to basket
This item is not returnable. View return policy

Description

Description

  • Manufactured from Amber Borosilicate Glass
  • Complies with DIN EN ISO 1042 standards.
  • Calibrated to contain (TC, In.)
  • Includes amber glass stopper, interchangeable with polypropylene stopper.
  • Dark amber flask protects light-sensitive liquids from deterioration.
  • Batch number and certificate enclosed with packing.
  • DakkS calibration certificate available upon request.
TRUSTED_SUSTAINABILITY
Specifications

Specifications

Calibrated To Contain
Glass
50 mL
±0.10 mL
2 Piece
A
DIN EN ISO 1042. DAkkS calibration certificate upon request.
Amber
Borosilicate Glass
Wide
±0.10 mL
14/23
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers