missing translation for 'onlineSavingsMsg'
Learn More
Learn More
BRAND™ BLAUBRAND™ Amber Borosilicate Glass Class A Volumetric Flask with Glass Stopper
Manufactured from Amber Borosilicate Glass and compllies with DIN EN ISO 1042 standards. BRAND™ Blaubrand™ Amber Borosilicate Glass Class A Volumetric Flask with Glass Stopper protects light-sensitive liquids from deterioration.Batch number and certificate enclosed with packing. DakkS calibration certificate available upon request.
Brand: BRAND™ 37448
58.32 GBP valid until 2024-12-31
Use promo code "21985" to get your promotional price.
This item is not returnable.
View return policy
Description
- Manufactured from Amber Borosilicate Glass
- Complies with DIN EN ISO 1042 standards.
- Calibrated to contain (TC, In.)
- Includes amber glass stopper, interchangeable with polypropylene stopper.
- Dark amber flask protects light-sensitive liquids from deterioration.
- Batch number and certificate enclosed with packing.
- DakkS calibration certificate available upon request.
Specifications
Calibrated To Contain | |
Glass | |
50 mL | |
±0.06 mL | |
2 Piece | |
A |
DIN EN ISO 1042. DAkkS calibration certificate upon request. | |
Amber | |
Borosilicate Glass | |
Narrow | |
±0.06 mL | |
12/21 |