missing translation for 'onlineSavingsMsg'
Learn More
Learn More
BRAND™ BLAUBRAND™ Amber Borosilicate Glass Class A Volumetric Flask with Glass Stopper
Manufactured from Amber Borosilicate Glass and compllies with DIN EN ISO 1042 standards. BRAND™ Blaubrand™ Amber Borosilicate Glass Class A Volumetric Flask with Glass Stopper protects light-sensitive liquids from deterioration.Batch number and certificate enclosed with packing. DakkS calibration certificate available upon request.
£60.30 - £111.00
Specifications
Calibration | Calibrated To Contain |
---|---|
Certifications/Compliance | DIN EN ISO 1042. DAkkS calibration certificate upon request. |
Closure Material | Glass |
Color | Amber |
Material | Borosilicate Glass |
Product Code | Brand | Capacity (Metric) | Closure Size | Neck Style | Limit of Error | Price | Quantity & Availability | ||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Capacity (Metric) | Closure Size | Neck Style | Limit of Error | Price | Quantity & Availability | ||
11884160
|
BRAND™
37446 |
20 mL | 10/19 | Narrow | ±0.04 mL |
£60.30
Pack of 2 |
In Stock
Log in to see stock. |
||
10504021
|
BRAND™
37453 |
1000 mL | 24/29 | Narrow | ±0.4 mL |
£96.35
Each |
Estimated Shipment: 16-08-2024
Log in to see stock. |
||
11623209
|
BRAND™
37438 |
5 mL | 10/19 | Wide | ±0.04 mL |
£71.00
Pack of 2 |
In Stock
Log in to see stock. |
||
11633209
|
BRAND™
37443 |
10 mL | 10/19 | Narrow | ±0.04 mL |
£81.60
Pack of 2 |
In Stock
Log in to see stock. |
||
11894020
|
BRAND™
37447 |
25 mL | 10/19 | Narrow | ±0.04 mL |
£60.30
Pack of 2 |
In Stock
Log in to see stock. |
||
11653209
|
BRAND™
37445 |
50 mL | 14/23 | Wide | ±0.10 mL |
£75.40
Pack of 2 |
Estimated Shipment: 21-08-2024
Log in to see stock. |
||
11824170
|
BRAND™
37448 |
50 mL | 12/21 | Narrow | ±0.06 mL |
£62.90
Pack of 2 |
In Stock
Log in to see stock. |
||
11804030
|
BRAND™
37449 |
100 mL | 14/23 | Narrow | ±0.10 mL |
£82.50
Pack of 2 |
In Stock
Log in to see stock. |
||
11814030
|
BRAND™
37450 |
200 mL | 14/23 | Narrow | ±0.15 mL |
£76.60
Pack of 2 |
In Stock
Log in to see stock. |
||
11844180
|
BRAND™
37451 |
250 mL | 14/23 | Narrow | ±0.15 mL |
£111.00
Pack of 2 |
Estimated Shipment: 14-08-2024
Log in to see stock. |
||
11814170
|
BRAND™
37452 |
500 mL | 19/26 | Narrow | ±0.25 mL |
£106.00
Pack of 2 |
In Stock
Log in to see stock. |
||
Description
- Manufactured from Amber Borosilicate Glass
- Compllies with DIN EN ISO 1042 standards.
- Calibrated to contain (TC, In.)
- Includes amber glass stopper, interchangeable with polypropylene stopper.
- Dark amber flask protects light-sensitive liquids from deterioration.
- Batch number and certificate enclosed with packing.
- DakkS calibration certificate available upon request.
Specifications
Calibrated To Contain | |
Glass | |
Borosilicate Glass |
DIN EN ISO 1042. DAkkS calibration certificate upon request. | |
Amber | |
A |