missing translation for 'onlineSavingsMsg'
Learn More
Learn More
BRAND™ Blaubrand™ AR-GLAS™ 1-Mark Bulb Pipets, with Batch Certificate
Manufactured from AR-GLAS™ Soda-lime glass. BRAND™ Blaubrand™ AR-GLAS™ 1-Mark Bulb Pipets include DE-M Marking in blue enamel. Total order delivered from one batch (to the extent possible).
£62.75 - £113.00
Specifications
Calibration | To Deliver |
---|---|
Class | AS |
Material | AR-GLAS, Soda Lime Glass |
Graduated | Yes |
Graduation Color | Blue |
Product Code | Brand | Volume (Metric) | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Volume (Metric) | Price | Quantity & Availability | |||||
15804487
|
BRAND™
229701 |
0.5 mL |
£113.00
Pack of 12 |
Estimated Shipment: 22-10-2024
Log in to see stock. |
|||||
15814487
|
BRAND™
229702 |
1 mL |
£93.40
Pack of 12 |
Estimated Shipment: 22-10-2024
Log in to see stock. |
|||||
15824487
|
BRAND™
229703 |
2 mL |
£97.50
Pack of 12 |
Estimated Shipment: 22-10-2024
Log in to see stock. |
|||||
15834487
|
BRAND™
229704 |
2.5 mL |
£62.75
Pack of 6 |
Estimated Shipment: 29-10-2024
Log in to see stock. |
|||||
Description
- Manufactured from AR-GLAS™ Soda-lime glass
- 1-Mark with DE-M Marking in blue enamel
- Class AS
- DIN EN ISO 648 certified
- Calibrated to deliver (TD, Ex)
- Waiting time: 5 seconds
- Delivered with batch number and enclosed one batch certificate per packing unit of the manufacturer.
- Total order delivered from one batch (to the extent possible)
Specifications
To Deliver | |
AR-GLAS, Soda Lime Glass | |
Blue |
AS | |
Yes | |
DE-M Marking |