Learn More
BRAND™ Blaubrand™ AR-GLAS™ 1-Mark Bulb Pipets, with Certificate
Manufactured from AR-GLAS™ Soda-lime glass. BRAND™ Blaubrand™ AR-GLAS™ 1-Mark Bulb Pipets include DE-M Marking in blue enamel. Delivered with individual conformity certificate.
Brand: BRAND™ 929713
31.44 GBP valid until 2025-06-13
Use promo code "24123" to get your promotional price.
Description
- Manufactured from AR-GLAS™ Soda-lime glass
- 1-Mark with DE-M Marking in blue enamel
- Class AS
- DIN EN ISO 648 certified
- Calibrated to deliver (TD, Ex)
- Waiting time: 5 seconds
- Delivered with batch number and enclosed one batch certificate per packing unit of the manufacturer.
- Delivered with individual conformity certificate

Specifications
To Deliver | |
AS | |
Yes | |
DE-M Marking | |
Green | |
510 mm |
DIN EN ISO 648, ISO 1769 | |
AR-GLAS, Soda Lime Glass | |
Blue | |
±0.03 mL | |
15 mL | |
Bulb Pipet |
Special Offers
-
Multiple Manufacturers
Price-Shattering Deals on Lab Glassware
Stock up on lab beakers, flasks and more before these deals disappear.Promo Code: 24123Expires: 2025-06-14
New Offer Save Now
Your input is important to us. Please complete this form to provide feedback related to the content on this product.