missing translation for 'onlineSavingsMsg'
Learn More

BRAND™ Blaubrand™ AR-GLAS™ 2-Mark Bulb Pipets, with Certificate

Manufactured from AR-GLAS™ Soda-lime glass. BRAND™ Blaubrand™ AR-GLAS™ 2-Mark Bulb Pipets include DE-M Marking in blue enamel. Delivered with individual conformity certificate.

Brand:  BRAND™ 929723

 View more versions of this product

Product Code. 15824968

  • £41.70 / Each
Estimated Shipment: 11-12-2024
to see stock.
Explore more special offers
Add to basket
This item is not returnable. View return policy

Description

Description

  • Manufactured from AR-GLAS™ Soda-lime glass
  • 2 Marks with DE-M Marking in blue enamel
  • Class AS
  • DIN EN ISO 648 certified
  • Calibrated to deliver (TD, Ex)
  • Waiting time: 5 seconds
  • Delivered with batch number and enclosed one batch certificate per packing unit of the manufacturer.
  • Delivered with individual conformity certificate
TRUSTED_SUSTAINABILITY
Specifications

Specifications

To Deliver
AS
Yes
0.1 mL
±0.01 mL
2 mL
Bulb Pipet
DIN EN ISO 648, ISO 1769
AR-GLAS, Soda Lime Glass
Blue
DE-M Marking
Orange
330 mm
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers