missing translation for 'onlineSavingsMsg'
Learn More

Brand™ Blaubrand™ AR-GLAS™ USP Bulb Pipets

Product Code. 15268816 Shop All Brand Products
Click to view available options
Volume (Metric):
8 mL
9 mL
20 mL
Color:
Black
Blue
Yellow
Length (Metric):
440 mm
510 mm
Unit Size:
Pack of 6
This item is not returnable. View return policy

Product Code. 15268816

Brand: Brand™ 30610

Only null left
Add to basket
Add to basket
This item is not returnable. View return policy

Manufactured from AR-GLAS™ soda lime glass. BRAND™ Blaubrand™ AR-GLAS™ USP Bulb Pipets are in compliance with DIN EN ISO 648 standards. Class AS and calibrated to deliver (TD, Ex) with 5-second waiting time. Includes one-mark DE-M Marking and USP batch certificate. USP individual certificate available upon request.

  • Manufactured from AR-GLAS™ soda lime glass.
  • Complies with DIN EN ISO 648 standards.
  • DE-M Marking
  • Class AS
  • Calibrated to deliver (TD, Ex). Waiting time 5 seconds.
  • Includes USP batch certificate.
  • USP individual certificate available upon request.
TRUSTED_SUSTAINABILITY

Specifications

Calibration To Deliver
Certifications/Compliance DIN EN ISO 648, USP batch certificate
Class AS
Material AR-GLAS, Soda Lime Glass
Graduated Yes
Graduation Type One-mark DE-M Marking
Tolerance ±0.02 mL
Color Blue
Volume (Metric) 8 mL
Length (Metric) 440 mm
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.