missing translation for 'onlineSavingsMsg'
Learn More
Learn More
BRAND™ BLAUBRAND™ Automatic Burette
BLAUBRAND™ Automatic Burette with i-stopcock, lateral stopcock, and PTFE stopcock.
£289.00 - £311.00
Specifications
Includes | Blue Schellbach Stripe |
---|---|
Stopcock | i-stopcock, lateral stopcock, PTFE stopcock |
Warranty | 12 months |
Type | Buret |
Product Code | Brand | Capacity (Metric) | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Capacity (Metric) | Price | Quantity & Availability | |||||
10428952
|
BRAND™
22761 |
10 mL |
£311.00
Each |
Estimated Shipment: 23-10-2024
Log in to see stock. |
|||||
10359951
|
BRAND™
22762 |
25 mL |
£289.00
Each |
In Stock
Log in to see stock. |
|||||
Description
- Calibrated to deliver (TD, Ex)
- Schellbach stripe
- Intermediate stopcock to recirculate residual liquid
- Delivered with batch number and enclosed one batch certificate per packing unit of the manufacturer
Specifications
Blue Schellbach Stripe | |
i-stopcock, lateral stopcock, PTFE stopcock | |
12 months | |
Buret |