missing translation for 'onlineSavingsMsg'
Learn More
Learn More
BRAND™ BLAUBRAND™ Automatic Burette with Bottle and Intermediate Stopcock
Pellet pattern automatic burette includes 2000mL soda lime glass bottle and Schellbach lateral needle-valve stopcock PTFE-key. Graduations are within the error limits defined by DIN and ISO and carry the DE-M marking.
Brand: BRAND™ 22768
This item is not returnable.
View return policy
Description
- Borosilicate glass construction (Boro 3.3) to DIN EN ISO 385.
- Calibrated to deliver (TD, Ex).
- Schellbach stripe.
- Includes needle-valve stopcock with PTFE spindle (intermediate stopcock with PTFE-key).
- Automatic zeroing.
- Intermediate stopcock 4 NS/19 for recirculating residual liquid.
- Total height approx. 1m incl. 2000mL bottle (soda-lime glass).
- All BLAUBRAND™ automatic burettes are delivered with batch number and enclosed one batch certificate per packing unit of the manufacturer.
- On demand also available with individual certificate, USP Individual certificate or DAkkS calibration certificate.
Specifications
50 mL | |
Borosilicate Glass | |
±0.05 mL | |
DIN EN ISO 385 |
Bottle, Needle-valve stopcock, PTFE spindle | |
0.1 mL | |
Automatic Buret |