missing translation for 'onlineSavingsMsg'
Learn More
Learn More
BRAND™ BLAUBRAND™ Automatic Burette with Lateral Stopcock
BLAUBRAND™ Automatic Burette includes a lateral stopcock and blue Schellbach stripe.
£221.00 - £266.26
Specifications
Includes | Blue Schellbach stripe |
---|---|
Stopcock | Lateral safety stopcock |
Warranty | 12 months |
Type | Buret |
Product Code | Brand | Capacity (Metric) | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Capacity (Metric) | Price | Quantity & Availability | |||||
11956129
|
BRAND™
22521 |
10 mL |
£237.00
Each |
In Stock
Log in to see stock. |
|||||
10418952
|
BRAND™
22522 |
25 mL |
£266.26
Each |
In Stock
Log in to see stock. |
|||||
10673202
|
BRAND™
22523 |
50 mL |
£221.00
Each |
In Stock
Log in to see stock. |
|||||
Description
- Calibrated to deliver (TD, Ex)
- Schellbach stripe
- With needle-valve stopcock with PTFE spindle
- Automatic zeroing
- 2000 mL soda-lime glass bottle is sold separately (see 126965, BRAND™ BISTABIL™ Bottles for Automatic Burettes).
- Delivered with batch number and enclosed one batch certificate per pack
Specifications
Blue Schellbach stripe | |
Lateral safety stopcock | |
12 months | |
Buret |