missing translation for 'onlineSavingsMsg'
Learn More
Learn More
BRAND™ BLAUBRAND™ Automatic Burette with Intermediate Stopcock
Pellet pattern automatic burette includes Schellbach lateral needle-valve stopcock PTFE-key. Graduations are within the error limits defined by DIN and ISO and carry the DE-M marking.
Brand: BRAND™ 22763
286.20 GBP valid until 2025-12-31
Use promo code "25339" to get your promotional price.
This item is not returnable.
View return policy
Description
- Borosilicate glass construction (Boro 3.3) to DIN EN ISO 385
- Class AS
- DE-M marking
- Calibrated to deliver (TD, Ex)
- Schellbach stripe
- Includes needle-valve stopcock with PTFE spindle (intermediate stopcock with PTFE-key).
- Automatic zeroing.
- Intermediate stopcock 4 NS/19 for recirculating residual liquid.
- Total height approx. 1m with 2000mL soda-lime glass bottle (sold separately)
- All BLAUBRAND™ automatic burettes are delivered with batch number and enclosed one batch certificate per packing unit of the manufacturer.
- On demand also available with individual certificate, USP Individual certificate or DAkkS calibration certificate.

Specifications
50 mL | |
Borosilicate Glass | |
Schellbach Stripe | |
±0.05 mL | |
Class AS |
Bottle, Needle-valve stopcock, PTFE spindle | |
0.1 mL | |
PTFE Key | |
Automatic Buret | |
DIN EN ISO 385, USP |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
BRAND™ BLAUBRAND™ Automatic Burette with Intermediate Stopcock > Capacity: 50 mL
Spot an opportunity for improvement?Share a Content Correction