missing translation for 'onlineSavingsMsg'
Learn More
Learn More
BRAND™ BLAUBRAND™ Automatic Burette with Bottle and Needle-valve Stopcock with PTFE Spindle
Pellet pattern automatic burette includes 2000mL soda lime glass bottle. Graduations are within the error limits defined by DIN and ISO and carry the DE-M marking.
Brand: BRAND™ 22528
This item is not returnable.
View return policy
Description
- Borosilicate glass construction (Boro 3.3) to DIN EN ISO 385.
- Calibrated to deliver (TD, Ex).
- Schellbach stripe.
- Includes needle-valve stopcock with PTFE spindle.
- Automatic zeroing.
- Total height approx. 1m incl. 2000mL soda-lime glass bottle
- All BLAUBRAND™ automatic burettes are delivered with batch number and enclosed one batch certificate per packing unit of the manufacturer.
- On demand also available with individual certificate, USP Individual certificate or DAkkS calibration certificate.
Specifications
25 mL | |
Borosilicate Glass, PTFE | |
Schellbach Stripe | |
±0.03 mL | |
Class AS |
Bottle, Needle-valve stopcock, PTFE spindle | |
0.03 mL | |
PTFE | |
Automatic Buret | |
DIN EN ISO 385, USP |