missing translation for 'onlineSavingsMsg'
Learn More
Learn More
BRAND™ BLAUBRAND™ Bang Pattern Micro Burette
With interchangeable straight needle-valve stopcock with PTFE spindle (PTFE key in the intermediate stopcock)
Marke: BRAND™ 24265
371.70 GBP valid until 2024-12-31
Use promo code "23264" to get your promotional price.
Weitere Details : Weight : 0.57000kg
Beschreibung
Spezifikation
2 mL | |
0.01 mL | |
Straight | |
±0.01 mL | |
DIN EN ISO 385, USP |
Borosilicate Glass | |
2 | |
PTFE | |
Class AS |