missing translation for 'onlineSavingsMsg'
Learn More

BRAND™ BLAUBRAND™ Borosilicate Burette with Straight Stopcock

Product Code. p-8757009 Shop All Brand Products
Click to view available options
Capacity (Metric):
10 mL
50 mL
Unit Size:
Pack of 2
This item is not returnable. View return policy

Product Code. 11834050

Brand: BRAND™ 12484

Only null left
Add to basket
Add to basket
This item is not returnable. View return policy

Borosilicate glass construcion. Calibrated to deliver (TD, Ex). Supplied with batch number and enclosed one batch certificate per packing unit of the manufacturer.

  • Borosilicate glass (Boro 3.3) construction
  • With straight stopcock and PTFE spindle
  • Complies with DIN EN ISO 385
  • Calibrated to deliver (TD, Ex)
  • Schellbach stripe
  • Length approx. 800 mm
  • Delivered with batch number and enclosed one batch certificate per packing unit of the manufacturer.
  • On demand also available with individual certificate, USP Individual certificate or DAkkS calibration certificate
TRUSTED_SUSTAINABILITY

Specifications

Capacity (Metric) 10 mL
Length (Metric) 800 mm
Material Borosilicate Glass
Graduations 0.02 mL
No. per Pack 2
Includes Straight Stopcock
Stopcock Straight
Stopcock Material PTFE
Tolerance ±0.02 mL
Volume (Metric) Reservoir 10 mL
Type Buret
Class Class AS
Certifications/Compliance DIN EN ISO 385
Show More Show Less
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.