missing translation for 'onlineSavingsMsg'
Learn More

BRAND™ BLAUBRAND™ Borosilicate Burettes with Lateral PTFE Stopcock

Constructed from borosilicate glass. BRAND™ Blaubrand™ Borosilicate Burettes with Lateral PTFE Stopcock are calibrated to deliver contents that correspond to a volume as specified.

£212.00

Specifications

Length (Metric) 800 mm
Material Borosilicate Glass
Stopcock Lateral
Stopcock Material PTFE
Type Buret
View More Specs

Products 3
Product Code Brand Capacity (Metric) Price Quantity & Availability  
Product Code Brand Capacity (Metric) Price Quantity & Availability  
10170321
View Documents
BRAND™
13844
10 mL
£212.00
Pack of 2
In Stock
to see stock.
Add to basket
 
10538521
View Documents
BRAND™
13847
25 mL
£212.00
Pack of 2
In Stock
to see stock.
Add to basket
 
10633551
View Documents
BRAND™
13848
50 mL
£212.00
Pack of 2
In Stock
to see stock.
Add to basket
 
Description

Description

  • Borosilicate glass construction (Boro 3.3. to DIN EN ISO 385.)
  • Calibrated to deliver (TD, Ex).
  • Schellbach stripe.
  • Length approx. 800 mm.
  • All BLAUBRAND™ burettes are delivered with batch number and enclosed one batch certificate per packing unit of the manufacturer.
  • On demand also available with individual certificate, USP Individual certificate or DAkkS calibration certificate.
Specifications

Specifications

800 mm
Lateral
Buret
DIN EN ISO 385
Borosilicate Glass
PTFE
Class AS
Videos
SDS
Documents

Documents

Product Certifications