missing translation for 'onlineSavingsMsg'
Learn More
Learn More
BRAND™ BLAUBRAND™ Bulb Pipettes 1-Mark
Class AS, 1-Mark Bulb Pipettes offer higher measurement accuracy than graduated pipettes.
£67.02 - £85.44
Specifications
Class | Class AS |
---|---|
Material | AR-GLAS |
Graduation Type | 1-Mark Graduations |
Includes | Batch Certificate of Conformity |
Type | Bulb Pipet |
Product Code | Brand | Volume (Metric) | Price | Quantity & Availability | ||||||
---|---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Volume (Metric) | Price | Quantity & Availability | ||||||
16397967
|
BRAND™
230602 |
1 mL |
£85.44
Pack of 12 |
Estimated Shipment: 17-02-2025
Log in to see stock. |
||||||
16347977
|
BRAND™
230608 |
6 mL |
£75.75
Pack of 6 |
Estimated Shipment: 17-02-2025
Log in to see stock. |
||||||
16397977
|
BRAND™
230614 |
20 mL |
£74.95
Pack of 6 |
Estimated Shipment: 17-02-2025
Log in to see stock. |
||||||
16307987
|
BRAND™
230615 |
25 mL |
£67.02
Pack of 6 |
Estimated Shipment: 17-02-2025
Log in to see stock. |
||||||
Description
- AR-Glas™
- Class 1-mark graduated
- Includes batch certificate of conformity
Specifications
Class AS | |
1-Mark Graduations | |
Bulb Pipet |
AR-GLAS | |
Batch Certificate of Conformity |
Spot an opportunity for improvement?Share a Content Correction
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
BRAND™ BLAUBRAND™ Bulb Pipettes 1-Mark