missing translation for 'onlineSavingsMsg'
Learn More
Learn More
BRAND™ BLAUBRAND™ Burette with Blue Schellbach Stripe
BLAUBRAND™ Burette feautures a straight stopcock and a blue Schellbach stripe.
Brand: BRAND™ 12487
Code : A0
Additional Details : Weight : 1.00000kg
Descripción
- Calibrated to deliver (TD, Ex)
- Schellbach stripe
- Delivered with batch number and enclosed one batch certificate per packing unit of the manufacturer
Especificaciones
25 mL | |
Borosilicate Glass (3.3) | |
4 cm | |
Straight |
86.9 cm | |
0.05 mL | |
PTFE Spindle | |
DIN EN ISO 385 |