missing translation for 'onlineSavingsMsg'
Learn More

BRAND™ BLAUBRAND™ Graduated Measuring Pipettes

AR-GLAS™ construction. BLAUBRAND™ Graduated Measuring Pipettes are calibrated to contain (TC, In.)

Brand:  BRAND™ 27702

73.80 GBP valid until 2025-01-31
Use promo code "23894" to get your promotional price.


 View more versions of this product

Product Code. 11818311

  • £120.00 / Pack of 12
In Stock
to see stock.
Explore more special offers
Add to basket
This item is not returnable. View return policy

Description

Description

  • AR-GLAS™ construction
  • Class A, DE-M marking
  • Error limits and sub-division according to DIN 12689
  • Calibrated to contain (TC, In)
  • All BLAUBRAND™ graduated pipettes are delivered with batch number and enclosed one batch certificate per packing unit of the manufacturer.
  • On demand also available with individual certificate, USP Individual certificate or DAkkS calibration certificate.
TRUSTED_SUSTAINABILITY
Specifications

Specifications

±0.001 mL
To Contain
A
Yes
0.001 mL
Green
360 mm
Yes
DIN 12689
AR-GLAS
Blue
12/Pk.
0.1 mL
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers