missing translation for 'onlineSavingsMsg'
Learn More
Learn More
BRAND™ BLAUBRAND™ Borosilicate Glass Graduated Cylinders
Includes hexagonal glass base for stability. Spout provides easy spill-free pouring.
Brand: BRAND™
This item is not returnable.
View return policy
Description
- Graduated cylinder with spout and hexagonal glass base
- Borosilicate glass (Boro 3.3) to DIN EN ISO 4788
- Class A, DE-M marking
- Calibrated to contain (TC, In)
- Graduations printed in blue
- Includes USP Batch Certificate
- On request also available with USP individual certificate

Specifications
Hexagonal | |
Blue | |
DIN EN ISO 4788, USP | |
335 mm | |
Graduated Cylinder | |
250 mL | |
DE-marking | |
Autoclavable |
To Contain | |
Round | |
A | |
±0.5 mL | |
Borosilicate Glass | |
USP Batch Certificate | |
2 mL | |
±1mL |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction