missing translation for 'onlineSavingsMsg'
Learn More

BRAND™ BLAUBRAND™ Class A Borosilicate Glass Mixing Cylinders

Product Code. p-8003528 Shop All Brand Products
Click to view available options
Capacity (Metric):
10 mL
25 mL
50 mL
100 mL
250 mL
500 mL
1000 mL
Unit Size:
Each
Pack of 2

Product Code. 11788138

Brand: BRAND™ 32438

Only null left
Add to basket
Add to basket

Includes polypropylene stopper and hexagonal base. BRAND™ Blaubrand™ Class A Borosilicate Glass Mixing Cylinders are calibrated to contain the liquid inside the vessel.

  • Borosilicate glass construction (Boro 3.3. DIN EN ISO 4788)
  • Calibrated to contain (TC, In)
  • Includes polypropylene stopper and hexagonal base
  • Height without stopper
  • All BLAUBRAND™ cylinders are delivered with batch number and enclosed one batch certificate per packing unit of the manufacturer
  • On demand also available with individual certificate, USP Individual certificate or DAkkS calibration certificate
TRUSTED_SUSTAINABILITY

Specifications

Base Type Hexagonal
Calibration To Contain
Scale Color Blue
Shape Round
Type Graduated Mixing Cylinder
Material Borosilicate Glass
Certifications/Compliance DIN EN ISO 4788
Class B
Capacity (Metric) 100 mL
Height (Metric) 285 mm
Includes Batch Certificate, Polypropylene Stopper
Scale Blue Enamel Graduations
Stopper Material Polypropylene
Closure Material Polypropylene
Graduations 1 mL
Autoclavable Autoclavable
Show More Show Less
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.