Learn More
BRAND™ Blaubrand™ Class A Borosillicate Glass Tall Form Measuring Cylinder
Manufactured from Borosilicate Glass and complies with DIN ISO 4788 standards. BRAND™ Blaubrand™ Class A Borosilicate Glass Tall Form Measuring Cylinder includes integral spout and hexagonal glass base for stability. Graduations are marked in blue enamel for easy volume assessment.
Brand: BRAND™ 32138
19.99 GBP valid until 2025-03-31
Use promo code "24222" to get your promotional price.
Description
- Manufactured from Borosilicate Glass
- Complies with DIN ISO 4788 standards
- Calibrated to contain (TC, In.)
- Includes integral spout and hexagonal glass base for stability
- Graduations marked in blue enamel for easy volume assessment

Specifications
Hexagonal | |
Blue | |
DIN EN ISO 4788 | |
260 mm | |
Graduated Measuring Cylinder | |
100 mL | |
DE-M marking, blue enamel graduations | |
Autoclavable |
To Contain | |
Round | |
A | |
±0.5 mL | |
Borosilicate Glass | |
Batch Certificate | |
1 mL | |
1mL |
Product Suggestions
Customers who viewed this item also viewed
Special Offers
-
Multiple Manufacturers
Consumables Monthly Promotion
Explore exclusive monthly deals on essential consumables for unbeatable savings.Promo Code: 24222Expires: 2025-03-31
Days
10Hours
21Minutes
23Seconds
28New Offer Save Up to 92% -
Multiple Manufacturers
Contract Testing Lab
Use promotion code 24138 to get amazing savings on products for your analysisPromo Code: 24138Expires: 2025-04-30
Days
40Hours
21Minutes
23Seconds
28
Your input is important to us. Please complete this form to provide feedback related to the content on this product.