missing translation for 'onlineSavingsMsg'
Learn More
Learn More
BRAND™ Blaubrand™ Class A Borosillicate Glass Tall Form Measuring Cylinder
Shop All Brand Products
Click to view available options
Capacity (Metric):
5 mL
10 mL
25 mL
50 mL
100 mL
250 mL
500 mL
1000 mL
2000 mL
Graduations:
0.1 mL
0.2 mL
0.5 mL
1 mL
2 mL
5 mL
10 mL
20 mL
Unit Size:
Each
Pack of 2
Descrizione
- Manufactured from Borosilicate Glass
- Complies with DIN ISO 4788 standards
- Calibrated to contain (TC, In.)
- Includes integral spout and hexagonal glass base for stability
- Graduations marked in blue enamel for easy volume assessment
Specifica
Specifica
| Base Type | Hexagonal |
| Calibration | To Contain |
| Scale Color | Blue |
| Shape | Round |
| Certifications/Compliance | DIN EN ISO 4788 |
| Class | A |
| Height (Metric) | 260 mm |
| Tolerance Metric | ±0.5 mL |
| Type | Graduated Measuring Cylinder |
| Material | Borosilicate Glass |
| Vedi altri risultati |
Correzione del contenuto del prodotto
Fornite il vostro feedback sul contenuto del prodotto compilando il modulo sottostante.
Titolo del prodotto
Individuate un'opportunità di miglioramento?Condividi una correzione di contenuto