missing translation for 'onlineSavingsMsg'
Learn More
Learn More
BRAND™ Blaubrand™ ETERNA™ Class A Volumetric Flasks
Constructed of Borosilicate Glass and complies with DIN EN ISO 1042 standards. BRAND™ Blaubrand™ ETERNA™ Class A Volumetric Flasks are calibrated to contain a precise amount of liquid at a specific temperature. Narrow neck and wide neck options available in a variety of sizes. Includes polypropylene stopper and DE-M marking.
£30.10 - £67.95
Specifications
Calibration | Calibrated To Contain |
---|---|
Closure Material | Polypropylene |
Color | Clear |
Material | Borosilicate Glass |
No. per Case | 2 Pack |
Product Code | Brand | Capacity (Metric) | Neck Style | Closure Size | Limit of Error | Price | Quantity & Availability | ||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Capacity (Metric) | Neck Style | Closure Size | Limit of Error | Price | Quantity & Availability | ||
11864150
|
BRAND™
36849 |
100 mL | Narrow | 14/23 | ±0.1 mL |
£50.35
Pack of 2 |
In Stock
Log in to see stock. |
||
11643199
|
BRAND™
36842 |
25 mL | Wide | 12/21 | ±0.06 mL |
£40.25
Pack of 2 |
In Stock
Log in to see stock. |
||
10400181
|
BRAND™
36853 |
1000 mL | Narrow | 24/29 | ±0.4 mL |
£61.92
Each |
Estimated Shipment: 26-07-2024
Log in to see stock. |
||
10410181
|
BRAND™
36854 |
2000 mL | Narrow | 29/32 | ±0.6 mL |
£65.48
Each |
Estimated Shipment: 16-08-2024
Log in to see stock. |
||
15517841
|
BRAND™
36846 |
20 mL | Wide | 12/21 | ±0.06 mL |
£40.95
Pack of 2 |
In Stock
Log in to see stock. |
||
11884000
|
BRAND™
36847 |
50 mL | Narrow | 12/21 | ±0.06 mL |
£34.20
Pack of 2 |
In Stock
Log in to see stock. |
||
11894000
|
BRAND™
36848 |
50 mL | Wide | 14/23 | ±0.08 mL |
£34.70
Pack of 2 |
In Stock
Log in to see stock. |
||
11804010
|
BRAND™
36850 |
200 mL | Narrow | 14/23 | ±0.15 mL |
£57.45
Pack of 2 |
Estimated Shipment: 24-07-2024
Log in to see stock. |
||
11824010
|
BRAND™
36852 |
500 mL | Narrow | 19/26 | ±0.25 mL |
£67.95
Pack of 2 |
Estimated Shipment: 26-07-2024
Log in to see stock. |
||
11633199
|
BRAND™
36838 |
5 mL | Wide | 10/19 | ±0.04 mL |
£30.10
Pack of 2 |
In Stock
Log in to see stock. |
||
11653199
|
BRAND™
36843 |
10 mL | Wide | 10/19 | ±0.04 mL |
£30.50
Pack of 2 |
In Stock
Log in to see stock. |
||
11874000
|
BRAND™
36845 |
20 mL | Narrow | 10/19 | ±0.04 mL |
£31.15
Pack of 2 |
In Stock
Log in to see stock. |
||
11814010
|
BRAND™
36851 |
250 mL | Narrow | 14/23 | ±0.15 mL |
£57.55
Pack of 2 |
In Stock
Log in to see stock. |
||
Description
- Class A Volumetric Flask
- Constructed of Borosilicate Glass
- Complies with DIN EN ISO 1042 standards
- Calibrated to contain (TC, In)
- Narrow neck and wide neck options available in a variety of sizes
- Includes polypropylene stopper and DE-M marking
Specifications
Calibrated To Contain | |
Clear | |
2 Pack | |
A |
Polypropylene | |
Borosilicate Glass | |
Yes | |
Stopper |