Learn More
BRAND™ Blaubrand™ Class A Borosilicate Glass Volumetric Flasks with Glass Stopper
Constructed of Borosilicate Glass and complies with DIN EN ISO 1042 standards. BRAND™ Blaubrand™ Class A Volumetric Flask with Glass Stopper is available in both narrow neck and wide neck options in a variety of sizes. DE-M marking on neck provides quick and accurate volume check.
Brand: BRAND™ 37288
40.27 GBP valid until 2024-09-17
Use promo code "21690" to get your promotional price.
Code : 03
Additional Details : Weight : 0.12600kg
Description
- Class A Volumetric Flask
- Constructed of Borosilicate Glass
- Complies with DIN EN ISO 1042 standards
- DAkkS calibration certificate available upon request
- Calibrated to contain (TC, In)
- Narrow neck and wide neck options available in a variety of sizes
- DE-M marking provides quick and accurate volume check
- Glass stopper included
Specifications
Calibrated To Contain | |
Glass | |
DE-M Marking | |
Borosilicate Glass | |
Wide | |
Yes | |
14/23 |
DIN EN ISO 1042 | |
Clear | |
50 mL | |
±0.1 mL | |
2 Pack | |
A |