missing translation for 'onlineSavingsMsg'
Learn More

BRAND™ Blaubrand™ Class A Borosilicate Glass Volumetric Flasks with Glass Stopper

Constructed of Borosilicate Glass and complies with DIN EN ISO 1042 standards. BRAND™ Blaubrand™ Class A Volumetric Flask with Glass Stopper is available in both narrow neck and wide neck options in a variety of sizes. DE-M marking on neck provides quick and accurate volume check.

Brand:  BRAND™ 37256

36.15 GBP valid until 2024-12-31
Use promo code "21985" to get your promotional price.


 View more versions of this product

Product Code. 11868361

  • £89.95 / Pack of 2
Estimated Shipment: 18-12-2024
to see stock.
Explore more special offers
Add to basket
This item is not returnable. View return policy

Description

Description

  • Class A Volumetric Flask
  • Constructed of Borosilicate Glass
  • Complies with DIN EN ISO 1042 standards
  • DAkkS calibration certificate available upon request
  • Calibrated to contain (TC, In)
  • Narrow neck and wide neck options available in a variety of sizes
  • DE-M marking provides quick and accurate volume check
  • Glass stopper included
TRUSTED_SUSTAINABILITY
Specifications

Specifications

Calibrated To Contain
Glass
DE-M Marking
Borosilicate Glass
Wide
Yes
10/19
DIN EN ISO 1042
Clear
5 mL
±0.04 mL
2 Pack
A
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers