missing translation for 'onlineSavingsMsg'
Learn More

BRAND™ Blaubrand™ Class A Borosilicate Glass Volumetric Flasks with Polypropylene Stopper

Product Code. 10211601 Shop All Brand Products
Click to view available options
Capacity (Metric):
5 mL
10 mL
20 mL
25 mL
50 mL
100 mL
200 mL
250 mL
500 mL
1000 mL
2000 mL
5 L
Neck Style:
Narrow
Wide
Unit Size:
Each
Pack of 2
This item is not returnable. View return policy

Product Code. 10211601

Brand: BRAND™ 37253

Only null left
Add to basket
Edge
Add to basket
This item is not returnable. View return policy

Constructed of Borosilicate Glass and complies with DIN EN ISO 1042 standards. BRAND™ Blaubrand™ Class A Borosilicate Glass Volumetric Flask with Polypropylene Stopper is available with narrow neck or wide neck in a variety of sizes. DE-M marking on the neck provides quick and accurate volume check. Polypropylene stopper included.

  • Class A Volumetric Flask
  • Constructed of Borosilicate Glass
  • Complies with DIN EN ISO 1042 standards
  • DAkkS calibration certificate available upon request
  • Calibrated to contain (TC, In)
  • Narrow neck and wide neck options available in a variety of sizes
  • DE-M marking provides quick and accurate volume check
  • Polypropylene stopper included
TRUSTED_SUSTAINABILITY

Specifications

Calibration Calibrated To Contain
Certifications/Compliance DIN EN ISO 1042
Closure Material Polypropylene
Color Clear
Description DE-M Marking
Capacity (Metric) 1000 mL
Material Borosilicate Glass
Limit of Error ±0.4 mL
Neck Style Narrow
No. per Case 1 Each
Graduated Yes
Class A
Closure Type Stopper
Closure Size 24/29
Show More Show Less
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.