missing translation for 'onlineSavingsMsg'
Learn More
Learn More
BRAND™ Blaubrand™ Class A Borosilicate Glass Volumetric Flasks with Polypropylene Stopper
Shop All Brand Products
Click to view available options
Capacity (Metric):
5 mL
10 mL
20 mL
25 mL
50 mL
100 mL
200 mL
250 mL
500 mL
1000 mL
2000 mL
5 L
Neck Style:
Narrow
Wide
Unit Size:
Each
Pack of 2
Beschreibung
- Class A Volumetric Flask
- Constructed of Borosilicate Glass
- Complies with DIN EN ISO 1042 standards
- DAkkS calibration certificate available upon request
- Calibrated to contain (TC, In)
- Narrow neck and wide neck options available in a variety of sizes
- DE-M marking provides quick and accurate volume check
- Polypropylene stopper included
Spezifikation
Spezifikation
| Calibration | Calibrated To Contain |
| Certifications/Compliance | DIN EN ISO 1042 |
| Closure Material | Polypropylene |
| Color | Clear |
| Description | DE-M Marking |
| Capacity (Metric) | 500 mL |
| Material | Borosilicate Glass |
| Limit of Error | ±0.25 mL |
| Neck Style | Narrow |
| No. per Case | 1 Each |
| Mehr anzeigen |
Berichtigung von Produktinhalten
Bitte geben Sie uns Ihr Feedback zu den Produktinhalten, indem Sie das folgende Formular ausfüllen.
Name des Produkts
Haben Sie Verbesserungsvorschläge?Übermitteln Sie eine inhaltliche Korrektur