missing translation for 'onlineSavingsMsg'
Learn More
Learn More
BRAND™ Blaubrand™ Class A Borosilicate Glass Volumetric Flasks with Polypropylene Stopper
Constructed of Borosilicate Glass and complies with DIN EN ISO 1042 standards. BRAND™ Blaubrand™ Class A Borosilicate Glass Volumetric Flask with Polypropylene Stopper is available with narrow neck or wide neck in a variety of sizes. DE-M marking on the neck provides quick and accurate volume check. Polypropylene stopper included.
Brand: BRAND™ 37248
27.92 GBP valid until 2024-12-31
Use promo code "21985" to get your promotional price.
This item is not returnable.
View return policy
Description
- Class A Volumetric Flask
- Constructed of Borosilicate Glass
- Complies with DIN EN ISO 1042 standards
- DAkkS calibration certificate available upon request
- Calibrated to contain (TC, In)
- Narrow neck and wide neck options available in a variety of sizes
- DE-M marking provides quick and accurate volume check
- Polypropylene stopper included
Specifications
Calibrated To Contain | |
Polypropylene | |
DE-M Marking | |
Borosilicate Glass | |
Narrow | |
Yes | |
Stopper |
DIN EN ISO 1042 | |
Clear | |
50 mL | |
±0.06 mL | |
2 Pack | |
A | |
12/21 |