missing translation for 'onlineSavingsMsg'
Learn More

BRAND™ BLAUBRAND™ Class AS AR-Glass Volumetric Bulb Pipet with Certificate

Calibrated to deliver (TD, Ex). BRAND™ BLAUBRAND™ Class AS AR-Glass Volumetric Bulb Pipet with USP Certificate provides a waiting time of only 5 seconds. Delivered with individual USP conformity certificate.

Brand:  BRAND™ 950616

41.23 GBP valid until 2025-01-31
Use promo code "23894" to get your promotional price.


 View more versions of this product

Product Code. 15353558

  • £43.35 / Each
Estimated Shipment: 22-10-2024
to see stock.
Explore more special offers
Add to basket
This item is not returnable. View return policy

Description

Description

  • AR-GLAS™ construction to DIN EN ISO 648
  • Calibrated to deliver (TD, Ex)
  • Class AS, DE-M marking
  • Waiting time 5 seconds
  • Includes USP batch certificate.
  • Delivered with individual USP conformity certificate
TRUSTED_SUSTAINABILITY
Specifications

Specifications

±0.03 mL USP
To Deliver
AS
Yes
Black
520 mm
Yes
DIN EN ISO 648
AR-GLAS
DE-marking
30 mL
Volumetric Bulb Pipet
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers