missing translation for 'onlineSavingsMsg'
Learn More
Learn More
BRAND™ BLAUBRAND™ Compact Automatic Burette with LDPE Bottle
BLAUBRAND™ Compact Automatic Burette includes a 1000 mL LDPE bottle and a blue Shellbach stripe.
Brand: BRAND™ 23819
Code : NEW
Additional Details : Weight : 0.28000kg
Description
- Fast to dismantle and easy to clean
- Easy to repair
- All individual components replaceable
- Class AS, DE-M marking Borosilicate Glass 3.3
- Detachable PTFE stopcock
- Calibrated to deliver (TD, Ex)
- Supplied with a batch number and an accompanying batch certificate in the original packaging
Specifications
With blue Schellbach stripe | |
Borosilicate Glass (3.3) | |
1000 mL LDPE Bottle | |
Class AS |
10 mL | |
0.02 mL | |
12 months |