missing translation for 'onlineSavingsMsg'
Learn More
Learn More
BRAND™ BLAUBRAND™ Compact Automatic Burette with Plastic Bottle
Fast to dismantle and easy to clean. All individual components are replaceable.
Brand: BRAND™ 23820
122.00 GBP valid until 2024-12-31
Use promo code "23894" to get your promotional price.
This item is not returnable.
View return policy
Description
Specifications
25 mL | |
0.05 mL | |
PTFE | |
Automatic Buret | |
DIN EN ISO 385, USP |
Borosilicate Glass | |
PE Bottle | |
±0.03 mL | |
Class AS |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction