missing translation for 'onlineSavingsMsg'
Learn More
Learn More
BRAND™ BLAUBRAND™ Compact Automatic Burette Spare Burette Tube
BLAUBRAND™ Spare Burette Tube is suitable for use with a compact automatic burette.
£54.10 - £54.65
Specifications
Color | Amber |
---|---|
For Use With (Equipment) | Compact Automatic Burette |
Material | Borosilicate Glass (3.3) |
Type | Buret Tube |
Product Code | Brand | Capacity (Metric) | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Capacity (Metric) | Price | Quantity & Availability | |||||
10432812
|
BRAND™
23843 |
10 mL |
£54.65
Each |
Estimated Shipment: 06-09-2024
Log in to see stock. |
|||||
10483382
|
BRAND™
23848 |
50 mL |
£54.10
Each |
In Stock
Log in to see stock. |
|||||
10275512
|
BRAND™
23846 |
25 mL |
£54.65
Each |
In Stock
Log in to see stock. |
|||||
Description
- Constructed of Borosilicate Glass 3.3
- Amber glass
Specifications
Amber | |
Compact Automatic Burette | |
Borosilicate Glass (3.3) | |
Buret Tube |