missing translation for 'onlineSavingsMsg'
Learn More
Learn More
BRAND™ Blaubrand™ Eterna™ Class AS USP Bulb Pipets, with Certificate
Manufactured from AR-GLAS™ Soda-lime glass and complies with DIN EN ISO 648 standards. BRAND™ Blaubrand™ Eterna™ Class AS Bulb Pipets are delivered with individual USP conformity certificate.
£38.05 - £43.45
Specifications
Calibration | To Deliver |
---|---|
Certifications/Compliance | DIN EN ISO 648, DIN 12691 |
Class | AS |
Material | AR-GLAS, Soda Lime Glass |
Graduated | Yes |
Product Code | Brand | Volume (Metric) | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Volume (Metric) | Price | Quantity & Availability | |||||
15895552
|
BRAND™
950502 |
1 mL |
£38.05
Each |
Estimated Shipment: 06-08-2024
Log in to see stock. |
|||||
15805562
|
BRAND™
950503 |
2 mL |
£39.85
Each |
Estimated Shipment: 06-08-2024
Log in to see stock. |
|||||
15815562
|
BRAND™
950507 |
5 mL |
£38.60
Each |
Estimated Shipment: 06-08-2024
Log in to see stock. |
|||||
15825562
|
BRAND™
950512 |
10 mL |
£39.05
Each |
Estimated Shipment: 06-08-2024
Log in to see stock. |
|||||
15845562
|
BRAND™
950515 |
25 mL |
£40.35
Each |
Estimated Shipment: 06-08-2024
Log in to see stock. |
|||||
15855562
|
BRAND™
950518 |
50 mL |
£43.45
Each |
Estimated Shipment: 31-07-2024
Log in to see stock. |
|||||
Description
- Manufactured from AR-GLAS™ Soda-lime glass.
- DIN EN ISO 648. Calibrated to deliver (TD, Ex).
- Waiting time 5 seconds.
- Delivered with batch number and one batch certificate per packing unit of the manufacturer.
- Delivered with individual USP conformity certificate
Specifications
To Deliver | |
AS | |
Yes | |
DE-M Marking |
DIN EN ISO 648, DIN 12691 | |
AR-GLAS, Soda Lime Glass | |
Amber | |
Volumetric Bulb Pipet |