missing translation for 'onlineSavingsMsg'
Learn More
Learn More
BRAND™ BLAUBRAND™ Glass Volumetric Flasks, Class A, with Certificate
Indispensable for preparing dilutions and standard solutions. Delivered with individual USP conformity certificate.
£47.60 - £112.00
Specifications
Certifications/Compliance | USP |
---|---|
Color | Transparent |
Material | Glass |
Class | A |
Product Code | Brand | Capacity (Metric) | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Capacity (Metric) | Price | Quantity & Availability | |||||
15326137
|
BRAND™
956968 |
5 mL |
£47.60
Each |
Estimated Shipment: 02-10-2024
Log in to see stock. |
|||||
15402403
|
BRAND™
956977 |
25 mL |
£47.75
Each |
Estimated Shipment: 02-10-2024
Log in to see stock. |
|||||
15264998
|
BRAND™
956978 |
50 mL |
£49.45
Each |
Estimated Shipment: 27-08-2024
Log in to see stock. |
|||||
15422423
|
BRAND™
956980 |
200 mL |
£54.10
Each |
Estimated Shipment: 27-08-2024
Log in to see stock. |
|||||
15192813
|
BRAND™
956982 |
500 mL |
£61.25
Each |
Estimated Shipment: 02-10-2024
Log in to see stock. |
|||||
15472423
|
BRAND™
956983 |
1000 mL |
£89.85
Each |
Estimated Shipment: 02-10-2024
Log in to see stock. |
|||||
15492423
|
BRAND™
956984 |
2000 mL |
£112.00
Each |
Estimated Shipment: 02-10-2024
Log in to see stock. |
|||||
Description
- Includes with glass stopper with dripping tip
- Contrast blue enamel print on transparent flasks ensures optimum combination of resistance and readability
- Available in all ISO sizes from 5 to 2000mL
- Available in transparent and amber colors
- Made of low expansion coefficient, chemically resistant borosilicate 3.3 glass
- Delivered with individual USP conformity certificate
Specifications
USP | |
Transparent | |
Glass | |
A |