missing translation for 'onlineSavingsMsg'
Learn More
Learn More
BRAND™ BLAUBRAND™ Neubauer Counting Chambers
Subdivided into 9 large squares of 1mm2 each. BRAND™ Blaubrand™ Neubauer Counting chambers consist of 4 large corner squares marked 'L' for counting leukocytes. 5 group squares in the large central square are used for counting thrombocytes and erythrocytes. The counting area of each group square is limited by the outer a triple boundary line. Double-ruled. Available with or without spring clips.
£69.70 - £74.15
Specifications
Product Type | Counting Device |
---|---|
Quantity | 1Each |
Depth (Metric) | 0.1mm |
Certifications/Compliance | IVD-Directive 98/79 CE |
For Use With (Application) | Counting leucocytes, thrombocytes and erythrocytes |
Product Code | Brand | Includes | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Includes | Price | Quantity & Availability | |||||
10360141
|
BRAND™
718605 |
Without spring clips |
£74.15
Each |
In Stock
Log in to see stock. |
|||||
10450751
|
BRAND™
718620 |
With spring clips |
£69.70
Each |
Estimated Shipment: 12-08-2024
Log in to see stock. |
|||||
Description
- Double ruling
- With or without spring clips
- 9 large squares of 1mm2 each.
- Four large corner squares marked "L" for counting leukocytes are each subdivided into 16 squares with 0.25mm sides.
- The large center square is subdivided into 16 squares with 0.25mm sides.
- Each group square consists of 16 mini squares with 0.05 mm sides, each having an area of 0.0025 mm2.
- The 5 group squares in the large central square are used for counting thrombocytes and erythrocytes.
- Counting area of each group square is limited by the outer one of the triple boundary lines.
- CE-marked according to IVD-Directive 98/79 CE.
Specifications
Counting Device | |
0.1mm | |
Counting leucocytes, thrombocytes and erythrocytes |
1Each | |
IVD-Directive 98/79 CE |