missing translation for 'onlineSavingsMsg'
Learn More
Learn More
BRAND™ Blaubrand™ One-Mark Bulb Pipettes
Alle ansehen Brand Produkte
missing translation for 'orderingAttributeHoverText'
Volume (Metric):
1 mL
2 mL
2.5 mL
20 mL
missing translation for 'unitSize'
Pack of 12
Pack of 6
Beschreibung
- Volumetric pipettes, class AS, Soda-lime glass, 1 marking, blue graduation
- Blaubrand™ DIN EN ISO 648
- DE-M marking with batch number
- Graduations and inscriptions in highly contrasting blue enamel
- Calibrated to deliver (EX)
- All Blaubrand™ volumetric pipettes are supplied with batch number and one batch certificate per manufacturer's outer pack (up to 2ml: 12 cylinders, above 2ml: 6 cylinders per pack)
- Also available with individual certificate or DAkkS (former DKD) calibration certificate
Spezifikation
Spezifikation
| Calibration | To Deliver |
| Certifications/Compliance | DIN EN ISO 648 |
| Class | AS |
| Min. Flow Time | 5 sec. |
| Quantity | 12/Pk. |
| Color | Blue |
| Volume (Metric) | 1 mL |
| Length (Metric) | 300 mm |
| Type | One-mark Bulb Pipet |
Berichtigung von Produktinhalten
Bitte geben Sie uns Ihr Feedback zu den Produktinhalten, indem Sie das folgende Formular ausfüllen.
Name des Produkts
Haben Sie Verbesserungsvorschläge?Übermitteln Sie eine inhaltliche Korrektur