missing translation for 'onlineSavingsMsg'
Learn More

BRAND™ Blaubrand™ PURprotect™ Coated Borosilicate Glass Class A Volumetric Flask

Manufactured from Borosilicate Glass and complies with DIN EN ISO 1042 standards. BRAND™ Blaubrand™ PURprotect™ Coated Borosilicate Glass Class A Volumetric Flask will help to contain glass fragments in the event of breakage with its protective skin. Compared to uncoated glass flasks, the electrostatic charge is not increased. The light blue coating facilitates optical distinction.

Brand:  BRAND™ 36551

75.64 GBP valid until 2024-12-31
Use promo code "21985" to get your promotional price.


 View more versions of this product

Product Code. 10401055

  • £103.00 / Pack of 2
In Stock
to see stock.
Explore more special offers
Add to basket
This item is not returnable. View return policy

Description

Description

  • Manufactured from Borosilicate Glass
  • Complies with DIN EN ISO 1042 standards.
  • Calibrated to contain (TC, In).
  • The PUR coating envelops the volumetric flasks like a protective skin. In the event of breakage, the safety coating helps contain the glass fragments.
  • Compared to uncoated glass flasks the electrostatic charge is not increased.
  • The light blue coating facilitates optical distinction.
  • The maximum operating temperature at dry heat is 135°C (exposure time < 30 min).
  • Frequent autoclaving at 121 °C reduces splintering protection.
  • Cleaning up to max. 95 °C.
TRUSTED_SUSTAINABILITY
Specifications

Specifications

Calibrated To Contain
Polypropylene
250 mL
Narrow
±0.15 mL
14/23
DIN EN ISO 1042
Clear with light blue coating
Borosilicate Glass
2 Piece
A
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers