missing translation for 'onlineSavingsMsg'
Learn More
Learn More
BRAND™ Blaubrand™ PURprotect™ Coated Borosilicate Glass Class A Volumetric Flask
Manufactured from Borosilicate Glass and complies with DIN EN ISO 1042 standards. BRAND™ Blaubrand™ PURprotect™ Coated Borosilicate Glass Class A Volumetric Flask will help to contain glass fragments in the event of breakage with its protective skin. Compared to uncoated glass flasks, the electrostatic charge is not increased. The light blue coating facilitates optical distinction.
Brand: BRAND™ 36550
66.83 GBP valid until 2024-12-31
Use promo code "21985" to get your promotional price.
This item is not returnable.
View return policy
Description
- Manufactured from Borosilicate Glass
- Complies with DIN EN ISO 1042 standards.
- Calibrated to contain (TC, In).
- The PUR coating envelops the volumetric flasks like a protective skin. In the event of breakage, the safety coating helps contain the glass fragments.
- Compared to uncoated glass flasks the electrostatic charge is not increased.
- The light blue coating facilitates optical distinction.
- The maximum operating temperature at dry heat is 135°C (exposure time < 30 min).
- Frequent autoclaving at 121 °C reduces splintering protection.
- Cleaning up to max. 95 °C.
Specifications
Calibrated To Contain | |
Polypropylene | |
200 mL | |
Narrow | |
±0.15 mL | |
14/23 |
DIN EN ISO 1042 | |
Clear with light blue coating | |
Borosilicate Glass | |
2 Piece | |
A |