missing translation for 'onlineSavingsMsg'
Learn More

BRAND™ Blaubrand™ AR-GLAS™ 1-Mark Bulb Pipets

Product Code. 11313864 Shop All Brand Products
Click to view available options
Volume (Metric):
0.5 mL
3 mL
4 mL
5 mL
6 mL
7 mL
10 mL
15 mL
25 mL
30 mL
40 mL
50 mL
100 mL
Tolerance:
±0.005
±0.01 mL
±0.015 mL
±0.02 mL
±0.03 mL
±0.05 mL
±0.08 mL
0.015 mL
Color:
Black
Blue
Green
Orange
Red
White
Yellow
Length (Metric):
300 mm
330 mm
400 mm
440 mm
510 mm
520 mm
540 mm
585 mm
Unit Size:
Pack of 12
Pack of 6
This item is not returnable. View return policy

Product Code. 11313864

Brand: BRAND™ 29713

Only null left
Add to basket
Add to basket
This item is not returnable. View return policy

Manufactured from AR-GLAS™ Soda-lime glass. BRAND™ Blaubrand™ AR-GLAS™ 1-Mark Bulb Pipets include DE-M Marking in blue enamel. Delivered with batch number and enclosed one batch certificate per packing unit of the manufacturer. DAkkS calibration certificate available upon request.

  • Manufactured from AR-GLAS™ Soda-lime glass
  • 1-Mark with DE-M Marking in blue enamel
  • Class AS
  • DIN EN ISO 648 certified
  • Calibrated to deliver (TD, Ex)
  • Waiting time: 5 seconds
  • Delivered with batch number and enclosed one batch certificate per packing unit of the manufacturer.
  • DAkkS calibration certificate available upon request.
TRUSTED_SUSTAINABILITY

Specifications

Calibration To Deliver
Certifications/Compliance DIN EN ISO 648, ISO 1769
Class AS
Material AR-GLAS, Soda Lime Glass
Graduated Yes
Graduation Color Blue
Graduation Type DE-M Marking
Quantity 6 Pack
Tolerance ±0.03 mL
Color Green
Volume (Metric) 15 mL
Length (Metric) 510 mm
Type Bulb Pipet
Show More Show Less
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.