missing translation for 'onlineSavingsMsg'
Learn More
Learn More
BRAND™ Blaubrand™ AR-GLAS™ 2-Mark Bulb Pipets
Manufactured from AR-GLAS™ Soda-lime glass. BRAND™ Blaubrand™ AR-GLAS™ 2-Mark Bulb Pipets include DE-M Marking in blue enamel. Delivered with batch number and enclosed one batch certificate per packing unit of the manufacturer. DAkkS calibration certificate available upon request.
Brand: BRAND™ 29735
61.46 GBP valid until 2025-01-31
Use promo code "23894" to get your promotional price.
This item is not returnable.
View return policy
Description
- Manufactured from AR-GLAS™ Soda-lime glass
- 2 Marks with DE-M Marking in blue enamel
- Class AS
- DIN EN ISO 648 certified
- Calibrated to deliver (TD, Ex)
- Waiting time: 5 seconds
- Delivered with batch number and enclosed one batch certificate per packing unit of the manufacturer.
- DAkkS calibration certificate available upon request.
Specifications
To Deliver | |
AS | |
Yes | |
0.1 mL | |
6 Pack | |
Blue | |
520 mm |
DIN EN ISO 648, ISO 1769 | |
AR-GLAS, Soda Lime Glass | |
Blue | |
DE-M Marking | |
±0.03 mL | |
25 mL | |
Bulb Pipet |