Learn More
BRAND™ BLAUBRAND™ AR-GLAS™ Type 3 Class AS Measuring Pipets
Manufactured from AR-GLAS™ Soda lime glass. BRAND™ Blaubrand™ AR-GLAS™ Type 3 Class AS Measuring Pipets include graduations with DE-M marking and are calibrated for total delivery. Type 3 with zero on top.
Brand: BRAND™ 27714
68.14 GBP valid until 2024-12-31
Use promo code "23264" to get your promotional price.
Code : A0
Additional Details : Weight : 0.17000kg
Description
- Manufactured from AR-GLAS™ Soda lime glass.
- Type 3 (zero on top)
- DE-M Marking graduations
- Calibrated to deliver (TD, Ex.)
- Supplied with batch number and one batch certificate per packing unit
- USP individual certificate or DAkkS calibration certificate available upon request.
Specifications
0.1 mL | |
Cotton Plug | |
±0.100 mL | |
20 mL |