missing translation for 'onlineSavingsMsg'
Learn More

Interscience JumboMix 3500 W CC. 3750 mL Lab Blender

JumboMix 3500 W CC allows quick and easy homogenizing of big samples. With its wide window door, it ensures permanent control over your blending for an always perfect result.

Brand:  Interscience 032230

Product Code. 10283271

  • £14075.00 / Each
Estimated Shipment: 14-03-2025
to see stock.
Explore more special offers
Add to basket
This item is not returnable. View return policy

Description

Description

3500 mL lab homogenizer - Window door version, digital display, variable speed, adjustable paddles, drip tray (220-240V) delivered with:
  • Security Drip tray
  • 1 power cable
  • 1 user’s manual
  • 1 quick user guide
  • 1 free pack of blender bags
Specifications

Specifications

400 W
220 V
50/60 Hz
400 W
0.35pt to 6.60 pt
185.04 in.
51.2 x 52.3 x 46.8 cm
47 cm
52 cm
Stainless Steel
The JumboMix 3500 W CC efficiently blends any type of sample, up to 400 g, for optimal bacterial extraction. It comes with a window door and a patented system of adjustable paddles to adapt itself to any sample.
sample bag
JumboMix 3500 W CC
Lab Blender
220 V, 50 Hz
400 W
200 - 3500 mL
200 mL to 3750 mL
47 cm
18.43 in.
20.16 in.
Stainless Steel
ISO 7218, ISO 6887 and FDA BAM (Bacteriological Analytical Manual)
The JumboMix is great for sample pooling, in baby formula, chocolate, minced meat... It is useful for E. coli O157:H7 testing, Trichinella (WarmMix model), Salmonella spp, parasites Cryptosporidium and Giardia.
Delivered with: 1 security drip tray, 1 power cable, 1 user's manual, 1 quick user guide, 1 free pack of blender bags
1.5, 3, 4.5, 6 strokes/sec.
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
View accessory products
Special Offers

Special Offers

Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.